Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Aflas, Black, PK5

  • Mfr # ZUSAA80214

  • Zoro # G000451328


product price: $11.95
/pk 5, $2.39/ea

Key Features

Dash Number
214
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Aflas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAA80214
Zoro #
G000451328
UPC #
193005183417
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
1 in
Actual Inside Dia.
0.9 in
Nominal Outside Dia.
1 1/4 in
Actual Width
0.139 in
Nominal Width
1/8 in
Actual Outside Dia.
1.262 in
Inside Diameter - Actual
0.984 in
Inside Diameter - Nominal
1 in
Cross-Section Width
1/8 in
Outside Diameter - Actual
1.262 in
Outside Diameter - Nominal
1 1/4 in
Width - Actual
0.139 in

Details

Dash Number
214
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Aflas
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
80A
Color
Black
Grade
Standard
Temp. Range
30 Degrees to 450 Degrees F
X-Ray Detectable
Not X-Ray Detectable
Durometer (Hardness) Rating
Medium Hard
Item
O-Ring
Metal Detectable
Not Metal Detectable
FDA Approved
FDA Approved
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather
Application
Standard
Product Type
O-Ring
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
30 Degrees F
Material
Aflas(R)
Resistance Properties
Chemical-Resistant, Oil-Resistant, Steam-Resistant

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Aflas, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 in, Nominal Width 1/8 in, Actual Inside Dia. 0.9 in, Actual Width 0.139 in, Dash Number 214, Color Black, Durometer 80A, Nominal Outside Dia. 1 1/4 in, Actual Outside Dia. 1.262 in, Temp. Range 30 Degrees to 450 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.