Zoro Homepage

O-Ring Assortment, Buna N, 380 Pcs, 36 Szs

  • Mfr # 1RGX9

  • Zoro # G2072761


product price: $29.85
/ea

Key Features

SAE or Metric
Metric
Material
Buna-N
Number of Pieces
380
Number of Sizes
36
Durometer
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RGX9
Zoro #
G2072761
UPC #
-
Country of Origin
China

Dimensions

Number of Sizes
36
Sizes Included

Details

Item
O-Ring Set
SAE or Metric
Metric
Material
Buna-N
Number of Pieces
380
Durometer
70
Color
Black
Case Type
Plastic Box with Lid Chart
Application
Japan's Automotive and Manufacturing Industries
Temp. Range
-40 Degrees to 250 Degrees F
Meets/Exceeds
ASTM D2000, SAE J200
Hardness
Medium Hard
Includes
FDA Approved
FDA Approved
System of Measurement
Metric
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
250 Degrees F
Includes Case
Case Included
Standards
ASTM D2000, SAE J200

Description

O-Ring Set, Metric, Material Buna-N, Number of Pieces 380, Number of Sizes 36, Durometer 70, Hardness Medium Hard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.