Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring Assortment, Metric, 32 Szs, 426Pcs

  • Mfr # 5RLU2

  • Zoro # G7221672


product price: $125.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Material
Buna-N
Number of Pieces
426
Number of Sizes
32
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLU2
Zoro #
G7221672
UPC #
-
Country of Origin
Unknown

Dimensions

Number of Sizes
32
Sizes Included
(10) 3 x 27 mm, (10) 4 x 44 mm, (15) 3 x 28 mm, (15) 3 x 30 mm, (15) 3 x 32 mm, (15) 3 x 33 mm, (15) 3 x 35 mm, (15) 3 x 36 mm, (15) 3 x 38 mm, (15) 3 x 41 mm, (15) 3 x 45 mm, (15) 3 x 48 mm, (15) 3 x 51 mm, (20) 2 x 10 mm, (20) 2 x 3 mm, (20) 2 x 4 mm, (20) 2 x 5 mm, (20) 2 x 7 mm, (20) 2 x 8 mm, (20) 2.5 x 10 mm, (20) 2.5 x 11 mm, (20) 2.5 x 12 mm, (20) 2.5 x 14 mm, (20) 2.5 x 16 mm, (20) 2.5 x 17 mm, (20) 2.5 x 19 mm, (20) 2.5 x 20 mm, (20) 2.5 x 22 mm, (20) 2.5 x 8 mm, (20) 3 x 19 mm, (20) 3 x 20 mm, (20) 3 x 22 mm, (20) 3 x 24 mm, (20) 3 x 25 mm
Inside Diameter - Actual
51 mm

Details

Item
O-Ring Set
SAE or Metric
Metric
Material
Buna-N
Number of Pieces
426
Durometer
70A
Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Case Type
Plastic Box
Hardness
Medium Hard
System of Measurement
Metric
Includes
20 Each 2.0x3mm, x4mm, x5mm, x7mm, x8mm, x10mm, 2.5x8mm, x10mm, x11mm, x12mm, x14mm, x16mm, x17mm, x19mm, x20mm, x22mm, 3.0x19mm, x20mm, x22mm, x24mm, x25mm, x27mm, 15 Each 3.0x28mm, x30mmx32mm, x33mm, x35mm, x36mm, x38mm, x41mm, x45mm, x48mm, x51mm, 10 Each 4.0x44mm, and Plastic Tray
Operating Temperature - Minimum
-40 Degrees F
Includes Case
Case Included
Operating Temperature - Maximum
250 Degrees F

Description

O-Ring Set, Metric, Material Buna-N, Number of Pieces 426, Number of Sizes 32, Durometer 70A, Hardness Medium Hard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.