Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring Assortment, Nitrile & Viton, 584Pcs

  • Mfr # 1RGY9

  • Zoro # G2864985


product price: $244.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Material
Buna-N, Viton(R)
Number of Pieces
1,168
Number of Sizes
19
Durometer
70A; 75A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RGY9
Zoro #
G2864985
UPC #
-
Country of Origin
China

Dimensions

Number of Sizes
19
Sizes Included
(12) Each of 110 to 116, (65) Each of 006 to 012, (9) Each of 210 to 214

Details

Item
O-Ring Set
SAE or Metric
SAE
Material
Buna-N, Viton(R)
Number of Pieces
1,168
Durometer
70A; 75A
Color
Black, Brown
Hardness
Medium Hard/Hard
Temp. Range
-40 Degrees to 250 Degrees F and -15 Degrees to 400 Degrees F
Case Type
Plastic Box with Lid Chart
Meets/Exceeds
ASTM D2000, SAE J200
Includes
AS568A Dash No. (65) Each: 006-012, (12) Each: 110-116, (9) Each: 210-214, Plastic Box with Lid Chart
Dash Number
006, 012, 110, 116, 210, 214
System of Measurement
Inch
Includes Case
Case Included
Standards
ASTM D2000, SAE J200

Description

O-Ring Set, SAE, Material Buna-N, Viton(R), Number of Pieces 1,168, Number of Sizes 19, Durometer 70A; 75A, Hardness Medium Hard/Hard, Sizes Included (12) Each of 110 to 116, (65) Each of 006 to 012, (9) Each of 210 to 214, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, SAE J200, Temp. Range -40 Degrees to 250 Degrees F and -15 Degrees to 400 Degrees F, Color Black, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.