Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring Assortment, Standard, 30 Szs, 382Pcs

  • Mfr # 5RLU3

  • Zoro # G6649955


product price: $47.69
/ea

Key Features

SAE or Metric
SAE
Material
Buna-N
Number of Pieces
382
Number of Sizes
30
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLU3
Zoro #
G6649955
UPC #
-
Country of Origin
Unknown

Dimensions

Number of Sizes
30
Sizes Included
(10) 210, (10) 211, (10) 212, (10) 213, (10) 214, (10) 215, (10) 216, (10) 217, (10) 218, (10) 219, (10) 220, (10) 221, (10) 222, (13) 110, (13) 111, (13) 112, (13) 113, (13) 114, (13) 115, (13) 116, (20) 006, (20) 007, (20) 008, (20) 009, (20) 010, (20) 011, (20) 012, (7) 325, (7) 326, (7) 327

Details

Item
O-Ring Set
SAE or Metric
SAE
Material
Buna-N
Number of Pieces
382
Durometer
70A
Color
Black
Hardness
Medium Hard
Temp. Range
-40 Degrees to 250 Degrees F
Case Type
Plastic Box
Dash Number
006, 007, 008, 009, 010, 011, 012, 110, 111, 112, 113, 114, 115, 116, 210, 211, 212, 213, 214, 215, 216, 217, 218, 219, 220, 221, 222, 325, 326, 327
Includes
ID Sizes 1/8" through 1-3/4" and a Plastic Tray
System of Measurement
Inch
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Includes Case
Case Included

Description

O-Ring Set, SAE, Material Buna-N, Number of Pieces 382, Number of Sizes 30, Durometer 70A, Hardness Medium Hard, Sizes Included (10) 210, (10) 211, (10) 212, (10) 213, (10) 214, (10) 215, (10) 216, (10) 217, (10) 218, (10) 219, (10) 220, (10) 221, (10) 222, (13) 110, (13) 111, (13) 112, (13) 113, (13) 114, (13) 115, (13) 116, (20) 006, (20) 007, (20) 008, (20) 009, (20) 010, (20) 011, (20) 012, (7) 325, (7) 326, (7) 327, Case Type Plastic Box, Temp. Range -40 Degrees to 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.