O-Ring Assortment, Viton, 180 Pcs, 30 Szs
Mfr # 1RGY4
Zoro # G1106481
product price: $92.59
/ea
Free Shipping & Returns
Key Features
SAE or Metric
SAE
Material
Fluorocarbon
Number of Pieces
180
Number of Sizes
30
Durometer
75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1RGY4
Zoro #
G1106481
UPC #
-
Country of Origin
China
Dimensions
Number of Sizes
30
Sizes Included
(10) Each of 006, 007, 008, 009, 010, 011, 012, 110, 111, 112, 113, 114, (2) Each of 216, 217, 218, 219, 220, 221, 222, 325, 326, 327, (5) Each of 115, 116, 210, 211, 212, 213, 214, 215
Details
Item
O-Ring Set
SAE or Metric
SAE
Material
Fluorocarbon
Number of Pieces
180
Durometer
75
Color
Black
Temp. Range
-15 Degrees to 400 Degrees F
Hardness
Hard
Case Type
Plastic Box with Lid Chart
Meets/Exceeds
ASTM D2000, SAE J200
Application
Industrial
Includes
AS568A Dash No. (10) Each: 006-012, 110-114, (5) Each: 115-116, 210-215, (2) Each: 216-222, 325-327, Plastic Box with Lid Chart
System of Measurement
Inch
Dash Number
006, 007, 008, 009, 010, 011, 012, 110, 111, 112, 113, 114, 115, 116, 210, 211, 212, 213, 214, 215, 216, 217, 218, 219, 220, 221, 222, 325, 326, 327
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
400 Degrees F
Standards
AS568
Includes Case
Case Included
Description
O-Ring Set, SAE, Material Fluorocarbon, Number of Pieces 180, Number of Sizes 30, Durometer 75, Hardness Hard, Sizes Included (10) Each of 006, 007, 008, 009, 010, 011, 012, 110, 111, 112, 113, 114, (2) Each of 216, 217, 218, 219, 220, 221, 222, 325, 326, 327, (5) Each of 115, 116, 210, 211, 212, 213, 214, 215, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, SAE J200, Temp. Range -15 Degrees to 400 Degrees F, Color Black, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.