Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring Assortment, Viton, 461 Pcs, 33 Sizes

  • Mfr # 1RGZ2

  • Zoro # G3084426


product price: $294.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Material
Viton(R)
Number of Pieces
461
Number of Sizes
33
Durometer
75A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RGZ2
Zoro #
G3084426
UPC #
-
Country of Origin
China

Dimensions

Number of Sizes
33
Sizes Included
(12) Each of 110 to 116, (32) Each of 006 to 012, (6) Each of 325 to 330, (9) Each of 210 to 222

Details

Item
O-Ring Set
SAE or Metric
SAE
Material
Viton(R)
Number of Pieces
461
Durometer
75A
Color
Black
Meets/Exceeds
ASTM D2000, SAE J200
Case Type
Plastic Box with Lid Chart
Temp. Range
-15 Degrees to 400 Degrees F
Hardness
Hard
Dash Number
006, 012, 110, 116, 210, 222, 325, 330
Includes
AS568A Dash No. (32) Each: 006-012, (12) Each: 110-116, (9) Each: 210-222, (6) Each: 325-330, Plastic Box with Lid Chart
System of Measurement
Inch
Includes Case
Case Included
Standards
ASTM D2000, SAE J200
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
400 Degrees F

Description

O-Ring Set, SAE, Material Viton(R), Number of Pieces 461, Number of Sizes 33, Durometer 75A, Hardness Hard, Sizes Included (12) Each of 110 to 116, (32) Each of 006 to 012, (6) Each of 325 to 330, (9) Each of 210 to 222, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, SAE J200, Temp. Range -15 Degrees to 400 Degrees F, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.