Zoro Homepage

O Ring Assortment, Viton, 500 Pcs, 36 Sizes

  • Mfr # 1RGY7

  • Zoro # G1151193


product price: $149.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Material
Fluorocarbon
Number of Pieces
500
Number of Sizes
36
Durometer
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RGY7
Zoro #
G1151193
UPC #
-
Country of Origin
China

Dimensions

Number of Sizes
36
Sizes Included
(10) Each of 010, 013, 014, 015, 017, 018, 019, (10) Each of 014, 016, 019, 020, (10) 016, (10) Each of 009, 010, 011, (15) 013, (15) Each of 4.3, 5.3, 5.6, 7.6, 8.3, 8.6, (15) Each of 008, 009, 010, 012, (15) Each of 9.1, 10.1, 13.1, (20) Each 004, 006, (20) Each of 2.2, 3.1, 4.1, 7.1, (20) 005

Details

Item
O-Ring Set
SAE or Metric
Metric
Material
Fluorocarbon
Number of Pieces
500
Durometer
75
Color
Black
Case Type
Plastic Box with Lid Chart
Hardness
Hard
Meets/Exceeds
ASTM D2000, SAE J200
Temp. Range
-15 Degrees to 400 Degrees F
System of Measurement
Metric
Application
Automotive, Industrial
Includes
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
400 Degrees F
Standards
ASTM D2000, SAE J200
Includes Case
Case Included

Description

O-Ring Set, Metric, Material Fluorocarbon, Number of Pieces 500, Number of Sizes 36, Durometer 75, Hardness Hard, Sizes Included (10) Each of 010, 013, 014, 015, 017, 018, 019, (10) Each of 014, 016, 019, 020, (10) 016, (10) Each of 009, 010, 011, (15) 013, (15) Each of 4.3, 5.3, 5.6, 7.6, 8.3, 8.6, (15) Each of 008, 009, 010, 012, (15) Each of 9.1, 10.1, 13.1, (20) Each 004, 006, (20) Each of 2.2, 3.1, 4.1, 7.1, (20) 005, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, SAE J200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.