Zoro Homepage

O-Ring Asst, Buna, 436 Pcs, 36 Szs

  • Mfr # 3CWA5

  • Zoro # G1344585


product price: $54.99
/ea

Key Features

SAE or Metric
SAE
Material
Buna-N
Number of Pieces
436
Number of Sizes
36
Durometer
90A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CWA5
Zoro #
G1344585
UPC #
-
Country of Origin
China

Dimensions

Number of Sizes
36
Sizes Included
(10) Each of 013 to 018, 111 to 116, 210, 211, (15) Each of 012, 110, (25) Each of 005 to 011, (7) Each of 117 to 121, 212 to 219

Details

Item
O-Ring Set
SAE or Metric
SAE
Material
Buna-N
Number of Pieces
436
Durometer
90A
Color
Black
Case Type
Plastic Box with Lid Chart
Temp. Range
-40 Degrees to 250 Degrees F
Hardness
Very Hard
Meets/Exceeds
ASTM D2000, SAE J200
Dash Number
005, 006, 007, 008, 009, 010, 011, 012, 013, 014, 015, 016, 017, 018, 110, 111, 112, 113, 114, 115, 116, 117, 118, 119, 120, 121, 210, 211, 212, 213, 214, 215, 216, 217, 218, 219
System of Measurement
Inch
Includes
Color: Black, (25) Each: 005-011, (15) Each: 012, 110, (10) Each: 013-018, 111-116, 210, 211, (7) Each: 117-121, 212-219, Plastic Box With LID Chart
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Standards
ASTM D2000, SAE J200
Includes Case
Case Included

Description

O-Ring Set, SAE, Material Buna-N, Number of Pieces 436, Number of Sizes 36, Durometer 90A, Hardness Very Hard, Sizes Included (10) Each of 013 to 018, 111 to 116, 210, 211, (15) Each of 012, 110, (25) Each of 005 to 011, (7) Each of 117 to 121, 212 to 219, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, SAE J200, Temp. Range -40 Degrees to 250 Degrees F, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.