Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring Asst, SFS, Urethane, 35 Pc, 7Sz

  • Mfr # 5JJT6

  • Zoro # G0878166


product price: $127.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Material
Urethane
Number of Pieces
35
Number of Sizes
7
Durometer
57A; 95A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JJT6
Zoro #
G0878166
UPC #
-
Country of Origin
China

Dimensions

Number of Sizes
7
Sizes Included
(5) Each of SFS 8 (1/2 in Flange Size), SFS 12 (3/4 in Flange Size), SFS 16 (1 in Flange Size), SFS 20 (1-1/4 in Flange Size), SFS 24 (1-1/2 in Flange Size), SFS 32 (2 in Flange Size), SFS 40 (2-1/2 in Flange Size)

Details

Item
O-Ring Set
SAE or Metric
SAE
Material
Urethane
Number of Pieces
35
Durometer
57A; 95A
Color
Black, Yellow
Temp. Range
-65 Degrees to 200 Degrees F
Case Type
Plastic Box with Lid Chart
System of Measurement
Inch
Includes
(5) Each: SFS 8 (1/2" Flange Size), SFS 12 (3/4" Flange Size), SFS 16 (1" Flange Size), SFS 20 (1-1/4" Flange Size), SFS 24 (1-1/2" Flange Size), SFS 32 (2" Flange Size), SFS 40 (2-1/2" Flange Size), Plastic Case with Lid Chart
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Includes Case
Case Included

Description

O-Ring Set, SAE, Material Urethane, Number of Pieces 35, Number of Sizes 7, Durometer 57A; 95A, Sizes Included (5) Each of SFS 8 (1/2 in Flange Size), SFS 12 (3/4 in Flange Size), SFS 16 (1 in Flange Size), SFS 20 (1-1/4 in Flange Size), SFS 24 (1-1/2 in Flange Size), SFS 32 (2 in Flange Size), SFS 40 (2-1/2 in Flange Size), Case Type Plastic Box with Lid Chart, Temp. Range -65 Degrees to 200 Degrees F, Color Black, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.