O-Ring, Black, PK10
Mfr # ZUSAHSN80206
Zoro # G600450837
product price: $6.45
/pk 10, $0.65/eaSold in multiples of 2 for $12.90
Key Features
Dash Number
206
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
HNBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAHSN80206
Zoro #
G600450837
UPC #
193005465667
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
1/2 in
Actual Inside Dia.
0.4 in
Nominal Outside Dia.
3/4 in
Actual Outside Dia.
0.762 in
Nominal Width
1/8 in
Actual Width
0.139 in
Inside Diameter - Nominal
1/2 in
Outside Diameter - Nominal
3/4 in
Width - Actual
0.139 in
Inside Diameter - Actual
0.484 in
Cross-Section Width
1/8 in
Outside Diameter - Actual
0.762 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material HNBR, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 0.4 in, Actual Width 0.139 in, Dash Number 206, Color Black, Durometer 80A, Nominal Outside Dia. 3/4 in, Actual Outside Dia. 0.762 in, Temp. Range -55 to 300 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.