O-Ring, Black, PK2
Mfr # ZUSAHSN90332
Zoro # G500451026
product price: $23.99
/pk 2, $12.00/eaKey Features
Dash Number
332
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
HNBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAHSN90332
Zoro #
G500451026
UPC #
193005467036
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
2 3/8 in
Actual Inside Dia.
2.3 in
Nominal Outside Dia.
2 3/4 in
Nominal Width
3/16 in
Actual Width
0.21 in
Actual Outside Dia.
2.77 in
Outside Diameter - Actual
2.77 in
Inside Diameter - Actual
2.35 in
Cross-Section Width
3/16 in
Inside Diameter - Nominal
2 3/8 in
Outside Diameter - Nominal
2 3/4 in
Width - Actual
0.21 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material HNBR, Durometer (Hardness) Rating Hard, Nominal Inside Dia. 2 3/8 in, Nominal Width 3/16 in, Actual Inside Dia. 2.3 in, Actual Width 0.21 in, Dash Number 332, Color Black, Durometer 90A, Nominal Outside Dia. 2 3/4 in, Actual Outside Dia. 2.77 in, Temp. Range -55 to 300 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.