O-Ring, Black, PK25
Mfr # ZUSAHSN80006
Zoro # G300450809
product price: $5.19
/pk 25, $0.21/eaSold in multiples of 2 for $10.38
Key Features
Dash Number
006
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
HNBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAHSN80006
Zoro #
G300450809
UPC #
193005465261
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
1/8 in
Actual Inside Dia.
0.1 in
Nominal Outside Dia.
1/4 in
Actual Outside Dia.
0.254 in
Nominal Width
1/16 in
Actual Width
0.07 in
Inside Diameter - Actual
0.114 in
Outside Diameter - Nominal
1/4 in
Width - Actual
0.07 in
Outside Diameter - Actual
0.254 in
Inside Diameter - Nominal
1/8 in
Cross-Section Width
1/16 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material HNBR, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.1 in, Actual Width 0.07 in, Dash Number 006, Color Black, Durometer 80A, Nominal Outside Dia. 1/4 in, Actual Outside Dia. 0.254 in, Temp. Range -55 to 300 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.