Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Black, PK5

  • Mfr # ZUSAHSN80228

  • Zoro # G000451052


product price: $10.55
/pk 5, $2.11/ea

Key Features

Dash Number
228
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
HNBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAHSN80228
Zoro #
G000451052
UPC #
193005465858
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
2 1/4 in
Actual Inside Dia.
2.2 in
Nominal Outside Dia.
2 1/2 in
Nominal Width
1/8 in
Actual Width
0.139 in
Actual Outside Dia.
2.512 in
Cross-Section Width
1/8 in
Width - Actual
0.139 in
Inside Diameter - Actual
2.234 in
Outside Diameter - Actual
2.512 in
Inside Diameter - Nominal
2 1/4 in
Outside Diameter - Nominal
2 1/2 in

Details

Dash Number
228
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
HNBR
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
80A
Color
Black
Durometer (Hardness) Rating
Medium Hard
Temp. Range
-55 to 300 Degrees F
FDA Approved
FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Item
O-Ring
Properties
Resistant to Chemicals, Resistant to Oils, Resistant to Water
Application
Standard
Product Type
O-Ring
Operating Temperature - Maximum
300 Degrees F
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Oil-Resistant
Material
HNBR
Operating Temperature - Minimum
-55 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material HNBR, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 2.2 in, Actual Width 0.139 in, Dash Number 228, Color Black, Durometer 80A, Nominal Outside Dia. 2 1/2 in, Actual Outside Dia. 2.512 in, Temp. Range -55 to 300 Degrees F, FDA Approved FDA Approved

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.