O-Ring, Buna N, 1-15/16, 2.131, PK10
Mfr # GR-N70135/10
Zoro # G2512408
product price: $1.49
/pk 10, $0.15/eaKey Features
Dash Number
135
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-N70135/10
Zoro #
G2512408
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
1 15/16 in
Actual Inside Dia.
1.925 in
Nominal Outside Dia.
2 1/8 in
Actual Width
0.103 in
Nominal Width
3/32 in
Actual Outside Dia.
2.131 in
Inside Diameter - Actual
1.925 in
Width - Actual
0.103 in
Outside Diameter - Nominal
2 1/8 in
Inside Diameter - Nominal
1 15/16 in
Outside Diameter - Actual
2.131 in
Cross-Section Width
7/64 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 15/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.925 in, Actual Width 0.103 in, Dash Number 135, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 2 1/8 in, Actual Outside Dia. 2.131 in, FDA Approved Not FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.