Zoro Homepage

O-Ring, Buna N, 1.6mm W, PK10

  • Mfr # GR-N1.60X035.1/10

  • Zoro # G3409850


product price: $1.59
/pk 10, $0.16/ea

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-N1.60X035.1/10
Zoro #
G3409850
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
35.1 mm
Actual Inside Dia.
35.1 mm
Nominal Outside Dia.
38.3 mm
Actual Outside Dia.
38.3 mm
Actual Width
1.6 mm
Nominal Width
1.6 mm
Outside Diameter - Actual
38.3 mm
Width - Actual
1.6 mm
Cross-Section Width
1.6 mm
Inside Diameter - Nominal
35.1 mm
Inside Diameter - Actual
35.1 mm
Outside Diameter - Nominal
38.3 mm

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 35.1 mm, Nominal Width 1.6 mm, Actual Inside Dia. 35.1 mm, Actual Width 1.6 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Meets/Exceeds NBR 70, Nominal Outside Dia. 38.3 mm, Actual Outside Dia. 38.3 mm, FDA Approved Not FDA Compliant, Application Standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.