Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Buna N, 24mm OD, PK100

  • Mfr # 1RJH6

  • Zoro # G2564046


product price: $4.19
/pk 100, $0.04/ea

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RJH6
Zoro #
G2564046
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
19 mm
Actual Inside Dia.
19 mm
Nominal Outside Dia.
24 mm
Actual Width
2.5 mm
Actual Outside Dia.
24 mm
Nominal Width
2.5 mm
Outside Diameter - Actual
24 mm
Inside Diameter - Nominal
19 mm
Outside Diameter - Nominal
24 mm
Cross-Section Width
2.5 mm
Width - Actual
2.5 mm
Inside Diameter - Actual
19 mm

Details

System of Measurement
Metric
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Metal Detectable
Not Metal Detectable
X-Ray Dectectable
No
FDA Approved
Not FDA Approved
Durometer (Hardness) Rating
Medium Hard
Temp. Range
-40 Degrees to 250 Degrees F
Meets/Exceeds
ASTM D2000, SAE J200
Item
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Product Type
O-Ring
Material
Buna-N
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Standards
ASTM D2000, SAE J200

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 19 mm, Nominal Width 2.5 mm, Actual Inside Dia. 19 mm, Actual Width 2.5 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 24 mm, Actual Outside Dia. 24 mm, Temp. Range -40 Degrees to 250 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.