Zoro Homepage

O-Ring, Buna N, 3.0mm W, PK5

  • Mfr # GR-N3.00X210/5

  • Zoro # G3408231


product price: $4.49
/pk 5, $0.90/ea

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-N3.00X210/5
Zoro #
G3408231
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
210 mm
Actual Inside Dia.
210 mm
Nominal Outside Dia.
216 mm
Actual Width
3 mm
Nominal Width
3 mm
Actual Outside Dia.
216 mm
Width - Actual
3 mm
Inside Diameter - Actual
210 mm
Inside Diameter - Nominal
210 mm
Outside Diameter - Nominal
216 mm
Outside Diameter - Actual
216 mm
Cross-Section Width
3 mm

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 210 mm, Nominal Width 3 mm, Actual Inside Dia. 210 mm, Actual Width 3 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Meets/Exceeds NBR 70, Nominal Outside Dia. 216 mm, Actual Outside Dia. 216 mm, FDA Approved Not FDA Compliant, Application Standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.