O-Ring, Buna N, Dash 030, 1-5/8, 1.754, PK25
Mfr # GR-N90030/25
Zoro # G2511288
product price: $2.89
/pk 25, $0.12/eaKey Features
Dash Number
030
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-N90030/25
Zoro #
G2511288
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
1 5/8 in
Actual Inside Dia.
1.614 in
Nominal Outside Dia.
1 3/4 in
Actual Outside Dia.
1.754 in
Nominal Width
1/16 in
Actual Width
0.07 in
Outside Diameter - Actual
1.754 in
Inside Diameter - Actual
1.614 in
Width - Actual
0.07 in
Inside Diameter - Nominal
1 5/8 in
Outside Diameter - Nominal
1 3/4 in
Cross-Section Width
1/16 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 5/8 in, Nominal Width 1/16 in, Actual Inside Dia. 1.614 in, Actual Width 0.07 in, Dash Number 030, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 1 3/4 in, Actual Outside Dia. 1.754 in, FDA Approved Not FDA Compliant, Application Standard
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.