Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Buna N, Dash 033, 2, 2.129, PK25

  • Mfr # GR-N70033/25

  • Zoro # G2512907


product price: $2.45
/pk 25, $0.10/ea

Key Features

Dash Number
033
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-N70033/25
Zoro #
G2512907
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
2 in
Actual Inside Dia.
1.989 in
Nominal Outside Dia.
2 1/8 in
Nominal Width
1/16 in
Actual Width
0.07 in
Actual Outside Dia.
2.129 in
Inside Diameter - Actual
1.989 in
Outside Diameter - Nominal
2 1/8 in
Outside Diameter - Actual
2.129 in
Inside Diameter - Nominal
2 in
Width - Actual
0.07 in
Cross-Section Width
1/16 in

Details

Dash Number
033
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
FDA Approved
Not FDA Approved
Durometer (Hardness) Rating
Medium Hard
X-Ray Detectable
Not X-Ray Detectable
X-Ray Dectectable
No
Item
O-Ring
Metal Detectable
Not Metal Detectable
Meets/Exceeds
ASTM D2000, NBR 70
Type
O-Ring
Product Type
O-Ring
Material
Buna-N
Operating Temperature - Maximum
248 Degrees F
Application
Standard
Standards
ASTM D2000
Operating Temperature - Minimum
-31 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 in, Nominal Width 1/16 in, Actual Inside Dia. 1.989 in, Actual Width 0.07 in, Dash Number 033, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 2 1/8 in, Actual Outside Dia. 2.129 in, FDA Approved Not FDA Compliant, Application Standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.