O-Ring, Buna N, Dash 106, 3/16, 0.38, PK50
Mfr # GR-N70106/50
Zoro # G2512697
product price: $1.29
/pk 50, $0.03/eaKey Features
Dash Number
106
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-N70106/50
Zoro #
G2512697
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
3/16 in
Actual Inside Dia.
0.174 in
Nominal Outside Dia.
3/8 in
Actual Width
0.103 in
Actual Outside Dia.
0.38 in
Nominal Width
3/32 in
Inside Diameter - Actual
0.174 in
Outside Diameter - Actual
0.38 in
Cross-Section Width
3/32 in
Inside Diameter - Nominal
3/16 in
Width - Actual
0.103 in
Outside Diameter - Nominal
3/8 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.174 in, Actual Width 0.103 in, Dash Number 106, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 3/8 in, Actual Outside Dia. 0.38 in, FDA Approved Not FDA Compliant, Application Standard
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.