O-Ring, Buna N, Dash 130, 1-5/8, 1.818, PK25
Mfr # GR-N90130/25
Zoro # G2510877
product price: $3.85
/pk 25, $0.15/eaKey Features
Dash Number
130
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-N90130/25
Zoro #
G2510877
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
1 5/8 in
Actual Inside Dia.
1.612 in
Nominal Outside Dia.
1 13/16 in
Actual Outside Dia.
1.818 in
Nominal Width
3/32 in
Actual Width
0.103 in
Outside Diameter - Actual
1.818 in
Cross-Section Width
3/32 in
Width - Actual
0.103 in
Inside Diameter - Actual
1.612 in
Outside Diameter - Nominal
1 13/16 in
Inside Diameter - Nominal
1 5/8 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 5/8 in, Nominal Width 3/32 in, Actual Inside Dia. 1.612 in, Actual Width 0.103 in, Dash Number 130, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 1 13/16 in, Actual Outside Dia. 1.818 in, FDA Approved Not FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.