O-Ring, Buna N, Dash 156, 4-1/4, 4.443, PK10
Mfr # GR-N70156/10
Zoro # G2512198
product price: $2.69
/pk 10, $0.27/eaKey Features
Dash Number
156
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-N70156/10
Zoro #
G2512198
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
4 1/4 in
Actual Inside Dia.
4.237 in
Nominal Outside Dia.
4 7/16 in
Actual Outside Dia.
4.443 in
Nominal Width
3/32 in
Actual Width
0.103 in
Inside Diameter - Nominal
4 1/4 in
Outside Diameter - Nominal
4 7/16 in
Cross-Section Width
3/32 in
Width - Actual
0.103 in
Outside Diameter - Actual
4.443 in
Inside Diameter - Actual
4.237 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 1/4 in, Nominal Width 3/32 in, Actual Inside Dia. 4.237 in, Actual Width 0.103 in, Dash Number 156, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 4 7/16 in, Actual Outside Dia. 4.443 in, FDA Approved Not FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.