Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Buna N, Dash 207, 9/16, 0.824, PK25

  • Mfr # GR-N90207/25

  • Zoro # G2510326


product price: $1.99
/pk 25, $0.08/ea

Key Features

Dash Number
207
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-N90207/25
Zoro #
G2510326
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
9/16 in
Actual Inside Dia.
0.546 in
Nominal Outside Dia.
13/16 in
Nominal Width
1/8 in
Actual Width
0.139 in
Actual Outside Dia.
0.824 in
Outside Diameter - Nominal
13/16 in
Inside Diameter - Nominal
9/16 in
Inside Diameter - Actual
0.546 in
Outside Diameter - Actual
0.824 in
Cross-Section Width
1/8 in
Width - Actual
0.139 in

Details

Dash Number
207
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
90A
Color
Black
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Meets/Exceeds
ASTM D2000, NBR 90
X-Ray Dectectable
No
Item
O-Ring
Durometer (Hardness) Rating
Very Hard
Type
O-Ring
Product Type
O-Ring
Material
Buna-N
Operating Temperature - Maximum
248 Degrees F
Standards
ASTM D2000
Operating Temperature - Minimum
-4 Degrees F
Application
Standard

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 9/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.546 in, Actual Width 0.139 in, Dash Number 207, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.824 in, FDA Approved Not FDA Compliant, Application Standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.