Shop ZORO SELECT
See all product information
Create Account
O-Ring, Buna N, Dash 217, 1-3/16, 1.449, PK25
- Mfr # GR-N70217/25
- Zoro # G2511805
product price:Â
$
2.19
/pk of 25, $0.09/ea
Key Features
Dash Number
217
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-N70217/25
- Zoro #
- G2511805
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Nominal Inside Dia.
- 1 3/16 in
- Actual Inside Dia.
- 1.171 in
- Nominal Outside Dia.
- 1 7/16 in
- Actual Outside Dia.
- 1.449 in
- Actual Width
- 0.139 in
- Nominal Width
- 1/8 in
- Outside Diameter - Nominal
- 1 7/16 in
- Outside Diameter - Actual
- 1.449 in
- Inside Diameter - Nominal
- 1 3/16 in
- Inside Diameter - Actual
- 1.171 in
- Cross-Section Width
- 1/8 in
- Width - Actual
- 0.139 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/16 in, Nominal Width 1/8 in, Actual Inside Dia. 1.171 in, Actual Width 0.139 in, Dash Number 217, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 1 7/16 in, Actual Outside Dia. 1.449 in, FDA Approved Not FDA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.