O-Ring, Buna N, Dash 271, 9-1/4, 9.512, PK2
Mfr # GR-N90271/2
Zoro # G2509687
product price: $2.85
/pk 2, $1.43/eaSold in multiples of 8 for $22.80
Key Features
Dash Number
271
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-N90271/2
Zoro #
G2509687
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
9 1/4 in
Actual Inside Dia.
9.234 in
Nominal Outside Dia.
9 1/2 in
Actual Outside Dia.
9.512 in
Nominal Width
1/8 in
Actual Width
0.139 in
Outside Diameter - Actual
9.512 in
Inside Diameter - Nominal
9 1/4 in
Cross-Section Width
1/8 in
Outside Diameter - Nominal
9 1/2 in
Inside Diameter - Actual
9.234 in
Width - Actual
0.139 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 9 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 9.234 in, Actual Width 0.139 in, Dash Number 271, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 9 1/2 in, Actual Outside Dia. 9.512 in, FDA Approved Not FDA Compliant, Application Standard
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.