O-Ring, Buna N, Dash 281, 15, 15.262, PK50
Mfr # GR-N70281/5
Zoro # G2511525
product price: $7.69
/pk 5, $1.54/eaKey Features
Dash Number
281
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-N70281/5
Zoro #
G2511525
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
15 in
Actual Inside Dia.
14.984 in
Nominal Outside Dia.
15 1/4 in
Nominal Width
1/8 in
Actual Outside Dia.
15.262 in
Actual Width
0.139 in
Inside Diameter - Nominal
15 in
Outside Diameter - Nominal
15 1/4 in
Inside Diameter - Actual
14.984 in
Outside Diameter - Actual
15.262 in
Cross-Section Width
1/8 in
Width - Actual
0.139 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 15 in, Nominal Width 1/8 in, Actual Inside Dia. 14.984 in, Actual Width 0.139 in, Dash Number 281, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 15 1/4 in, Actual Outside Dia. 15.262 in, FDA Approved Not FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.