Zoro Homepage

O-Ring, Buna N, Dash 284, 18, 18.233 in.

  • Mfr # GR-N90284

  • Zoro # G2509565


product price: $3.15
/ea

Key Features

Dash Number
284
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-N90284
Zoro #
G2509565
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
18 in
Actual Inside Dia.
17.955 in
Nominal Outside Dia.
18 1/4 in
Actual Outside Dia.
18.233 in
Nominal Width
1/8 in
Actual Width
0.139 in
Cross-Section Width
1/8 in
Outside Diameter - Actual
18.233 in
Outside Diameter - Nominal
18 1/4 in
Width - Actual
0.139 in
Inside Diameter - Nominal
18 in
Inside Diameter - Actual
17.955 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 18 in, Nominal Width 1/8 in, Actual Inside Dia. 17.955 in, Actual Width 0.139 in, Dash Number 284, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 18 1/4 in, Actual Outside Dia. 18.233 in, FDA Approved Not FDA Compliant, Application Standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.