Zoro Homepage

O-Ring, Buna N, Dash 374, 9-1/4, 9.645 in.

  • Mfr # GR-N90374

  • Zoro # G2508908


product price: $3.85
/ea
Sold in multiples of 8 for $30.80

Key Features

Dash Number
374
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-N90374
Zoro #
G2508908
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
9 1/4 in
Actual Inside Dia.
9.225 in
Nominal Outside Dia.
9 5/8 in
Actual Outside Dia.
9.645 in
Nominal Width
3/16 in
Actual Width
0.21 in
Inside Diameter - Nominal
9 1/4 in
Width - Actual
0.21 in
Outside Diameter - Nominal
9 5/8 in
Cross-Section Width
3/16 in
Outside Diameter - Actual
9.645 in
Inside Diameter - Actual
9.225 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 9 1/4 in, Nominal Width 3/16 in, Actual Inside Dia. 9.225 in, Actual Width 0.21 in, Dash Number 374, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 9 5/8 in, Actual Outside Dia. 9.645 in, FDA Approved Not FDA Compliant, Application Standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.