Zoro Homepage

O-Ring, Buna N, Dash 385, 16, 16.375 in.

  • Mfr # GR-N90385

  • Zoro # G2508795


product price: $11.59
/ea
Sold in multiples of 2 for $23.18

Key Features

Dash Number
385
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-N90385
Zoro #
G2508795
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
16 in
Actual Inside Dia.
15.955 in
Nominal Outside Dia.
16 3/8 in
Nominal Width
3/16 in
Actual Width
0.21 in
Actual Outside Dia.
16.375 in
Outside Diameter - Actual
16.375 in
Inside Diameter - Nominal
16 in
Outside Diameter - Nominal
16 3/8 in
Width - Actual
0.21 in
Cross-Section Width
3/16 in
Inside Diameter - Actual
15.955 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 16 in, Nominal Width 3/16 in, Actual Inside Dia. 15.955 in, Actual Width 0.21 in, Dash Number 385, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 16 3/8 in, Actual Outside Dia. 16.375 in, FDA Approved Not FDA Compliant, Application Standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.