Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Buna N, Dash 387, 18, 18.375 in.

  • Mfr # GR-N90387

  • Zoro # G2508777


product price: $4.29
/ea

Key Features

Dash Number
387
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-N90387
Zoro #
G2508777
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
18 in
Actual Inside Dia.
17.955 in
Nominal Outside Dia.
18 3/8 in
Actual Width
0.21 in
Actual Outside Dia.
18.375 in
Nominal Width
3/16 in
Outside Diameter - Nominal
18 3/8 in
Cross-Section Width
3/16 in
Outside Diameter - Actual
18.375 in
Width - Actual
0.21 in
Inside Diameter - Actual
17.955 in
Inside Diameter - Nominal
18 in

Details

Dash Number
387
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
90A
Color
Black
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Durometer (Hardness) Rating
Very Hard
X-Ray Dectectable
No
Item
O-Ring
Meets/Exceeds
ASTM D2000, NBR 90
Type
O-Ring
Product Type
O-Ring
Material
Buna-N
Operating Temperature - Minimum
-4 Degrees F
Application
Standard
Operating Temperature - Maximum
248 Degrees F
Standards
ASTM D2000

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 18 in, Nominal Width 3/16 in, Actual Inside Dia. 17.955 in, Actual Width 0.21 in, Dash Number 387, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 18 3/8 in, Actual Outside Dia. 18.375 in, FDA Approved Not FDA Compliant, Application Standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.