Zoro Homepage

O-Ring, Dash 002, Silicone, 0.05 In., PK100

  • Mfr # GR-S70002/100

  • Zoro # G2554027


product price: $2.15
/pk 100, $0.02/ea

Key Features

Dash Number
002
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-S70002/100
Zoro #
G2554027
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
3/64 in
Actual Inside Dia.
0.042 in
Nominal Outside Dia.
9/64 in
Actual Outside Dia.
0.142 in
Actual Width
0.05 in
Nominal Width
3/64 in
Outside Diameter - Actual
0.142 in
Cross-Section Width
3/64 in
Width - Actual
0.05 in
Outside Diameter - Nominal
9/64 in
Inside Diameter - Nominal
3/64 in
Inside Diameter - Actual
0.042 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/64 in, Nominal Width 3/64 in, Actual Inside Dia. 0.042 in, Actual Width 0.05 in, Dash Number 002, Color Red, Durometer 70A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 9/64 in, Actual Outside Dia. 0.142 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.