Zoro Homepage

O-Ring, Dash 003, Silicone, 0.06 In., PK100

  • Mfr # GR-S70003/100

  • Zoro # G2779594


product price: $1.85
/pk 100, $0.02/ea

Key Features

Dash Number
003
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-S70003/100
Zoro #
G2779594
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
1/16 in
Actual Inside Dia.
0.056 in
Nominal Outside Dia.
3/16 in
Actual Width
0.06 in
Nominal Width
1/16 in
Actual Outside Dia.
0.176 in
Outside Diameter - Actual
0.176 in
Width - Actual
0.06 in
Inside Diameter - Actual
0.056 in
Inside Diameter - Nominal
1/16 in
Outside Diameter - Nominal
3/16 in
Cross-Section Width
1/16 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.056 in, Actual Width 0.06 in, Dash Number 003, Color Red, Durometer 70A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 3/16 in, Actual Outside Dia. 0.176 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.