Zoro Homepage

O-Ring, Dash 007, Viton, 0.07 In., PK50

  • Mfr # 1RGR2

  • Zoro # G3021925


product price: $4.15
/pk 50, $0.08/ea
Sold in multiples of 2 for $8.30

Key Features

Dash Number
007
System of Measurement
Inch
Cross Section Shape
X
Cross-Section Shape
X-Ring
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RGR2
Zoro #
G3021925
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
5/32 in
Actual Inside Dia.
0.145 in
Nominal Outside Dia.
9/32 in
Nominal Width
1/16 in
Actual Width
0.07 in
Actual Outside Dia.
0.285 in
Outside Diameter - Actual
0.285 in
Inside Diameter - Nominal
5/32 in
Inside Diameter - Actual
0.145 in
Width - Actual
0.07 in
Cross-Section Width
1/16 in
Outside Diameter - Nominal
9/32 in

Details

Dash Number
007
System of Measurement
Inch
Cross Section Shape
X
Cross-Section Shape
X-Ring
O-Ring Material
Viton
O-Ring Material Compatibility
Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
75A
Color
Black
X-Ray Dectectable
No
Item
O-Ring
Temp. Range
-15 Degrees to 400 Degrees F
Metal Detectable
Not Metal Detectable
Meets/Exceeds
ASTM D2000, SAE J200
X-Ray Detectable
Not X-Ray Detectable
Durometer (Hardness) Rating
Medium Hard
FDA Approved
Not FDA Approved
Type
O-Ring
Product Type
O-Ring
Material
Viton(R)
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
400 Degrees F
Standards
ASTM D2000, SAE J200

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/32 in, Nominal Width 1/16 in, Actual Inside Dia. 0.145 in, Actual Width 0.07 in, Dash Number 007, Color Black, Durometer 75A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 9/32 in, Actual Outside Dia. 0.285 in, Temp. Range -15 Degrees to 400 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.