Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 009, Viton, 0.07 In., PK100

  • Mfr # GR-V75009/100

  • Zoro # G2655554


product price: $4.15
/pk 100, $0.04/ea

Key Features

Dash Number
009
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-V75009/100
Zoro #
G2655554
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
7/32 in
Actual Inside Dia.
0.208 in
Nominal Outside Dia.
11/32 in
Actual Outside Dia.
0.348 in
Actual Width
0.07 in
Nominal Width
1/16 in
Outside Diameter - Actual
0.348 in
Outside Diameter - Nominal
11/32 in
Cross-Section Width
1/16 in
Width - Actual
0.07 in
Inside Diameter - Nominal
7/32 in
Inside Diameter - Actual
0.208 in

Details

Dash Number
009
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
75A
Color
Black
Durometer (Hardness) Rating
Medium Hard
Metal Detectable
Not Metal Detectable
Meets/Exceeds
ASTM D2000, SAE J200
Temp. Range
-15 Degrees to 400 Degrees F
FDA Approved
Not FDA Approved
X-Ray Dectectable
No
X-Ray Detectable
Not X-Ray Detectable
Item
O-Ring
Type
O-Ring
Product Type
O-Ring
Material
Viton(R)
Operating Temperature - Maximum
450 Degrees F
Application
Standard
Standards
ASTM D2000, SAE J200
Operating Temperature - Minimum
-15 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/32 in, Nominal Width 1/16 in, Actual Inside Dia. 0.208 in, Actual Width 0.07 in, Dash Number 009, Color Black, Durometer 75A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 11/32 in, Actual Outside Dia. 0.348 in, Temp. Range -15 Degrees to 400 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.