Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 012, PU, 0.07 In., PK10

  • Mfr # 1WGZ7

  • Zoro # G2403676


product price: $10.19
/pk 10, $1.02/ea

Key Features

Dash Number
012
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WGZ7
Zoro #
G2403676
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
3/8 in
Actual Inside Dia.
0.364 in
Nominal Outside Dia.
1/2 in
Actual Outside Dia.
0.504 in
Actual Width
0.07 in
Nominal Width
1/16 in
Width - Actual
0.07 in
Cross-Section Width
1/16 in
Inside Diameter - Nominal
3/8 in
Outside Diameter - Actual
0.504 in
Inside Diameter - Actual
0.364 in
Outside Diameter - Nominal
1/2 in

Details

Dash Number
012
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Polyurethane
O-Ring Material Compatibility
Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease
Durometer
70A
Color
Black
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Item
O-Ring
Durometer (Hardness) Rating
Medium Hard
Meets/Exceeds
ASTM D2000, SAE J200
Temp. Range
-40 Degrees to 180 Degrees F
X-Ray Dectectable
No
Type
O-Ring
Product Type
O-Ring
Material
Polyurethane
Standards
ASTM D2000, SAE J200
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Polyurethane, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.364 in, Actual Width 0.07 in, Dash Number 012, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1/2 in, Actual Outside Dia. 0.504 in, Temp. Range -40 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.