Zoro Homepage

O-Ring, Dash 015, FEP w/Sil Core, 0.07 In.

  • Mfr # 1WHD7

  • Zoro # G0404652


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Dash Number
015
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
FEP with Silicone Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WHD7
Zoro #
G0404652
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
9/16 in
Actual Inside Dia.
0.551 in
Nominal Outside Dia.
11/16 in
Nominal Width
1/16 in
Actual Width
0.07 in
Actual Outside Dia.
0.691 in
Inside Diameter - Nominal
9/16 in
Inside Diameter - Actual
0.551 in
Outside Diameter - Nominal
11/16 in
Outside Diameter - Actual
0.691 in
Cross-Section Width
1/16 in
Width - Actual
0.07 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FEP with Silicone Core, Durometer (Hardness) Rating Hard, Nominal Inside Dia. 9/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.551 in, Actual Width 0.07 in, Dash Number 015, Color Clear with Red Core, Durometer 85A, Meets/Exceeds ASTM D2116, Nominal Outside Dia. 11/16 in, Actual Outside Dia. 0.691 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.