Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 016, FEP w/Sil Core, 0.07 In.

  • Mfr # 1WHD8

  • Zoro # G3061161


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Dash Number
016
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
FEP with Silicone Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WHD8
Zoro #
G3061161
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
5/8 in
Actual Inside Dia.
0.614 in
Nominal Outside Dia.
3/4 in
Actual Outside Dia.
0.754 in
Nominal Width
1/16 in
Actual Width
0.07 in
Outside Diameter - Actual
0.754 in
Outside Diameter - Nominal
3/4 in
Width - Actual
0.07 in
Cross-Section Width
1/16 in
Inside Diameter - Actual
0.614 in
Inside Diameter - Nominal
5/8 in

Details

Dash Number
016
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
FEP with Silicone Core
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
85A
Color
Clear with Red Core
FDA Approved
FDA Approved
Meets/Exceeds
ASTM D2116
X-Ray Dectectable
No
Item
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Temp. Range
-75 Degrees to 400 Degrees F
Durometer (Hardness) Rating
Hard
Type
O-Ring
Product Type
O-Ring
Material
FEP with Silicone Core
Operating Temperature - Maximum
400 Degrees F
Standards
ASTM D2116
Operating Temperature - Minimum
-75 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FEP with Silicone Core, Durometer (Hardness) Rating Hard, Nominal Inside Dia. 5/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.614 in, Actual Width 0.07 in, Dash Number 016, Color Clear with Red Core, Durometer 85A, Meets/Exceeds ASTM D2116, Nominal Outside Dia. 3/4 in, Actual Outside Dia. 0.754 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.