Zoro Homepage

O-Ring, Dash 016, PTFE, 0.07 In., PK50

  • Mfr # 1RGB4

  • Zoro # G2716813


product price: $23.29
/pk 50, $0.47/ea

Key Features

Dash Number
016
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RGB4
Zoro #
G2716813
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Inside Dia.
5/8 in
Actual Inside Dia.
0.614 in
Nominal Outside Dia.
3/4 in
Actual Outside Dia.
0.754 in
Nominal Width
1/16 in
Actual Width
0.07 in
Outside Diameter - Actual
0.754 in
Cross-Section Width
1/16 in
Width - Actual
0.07 in
Inside Diameter - Actual
0.614 in
Inside Diameter - Nominal
5/8 in
Outside Diameter - Nominal
3/4 in

Details

Dash Number
016
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
PTFE
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
55D
Color
White
Metal Detectable
Not Metal Detectable
X-Ray Dectectable
No
FDA Approved
FDA Approved
Temp. Range
-300 Degrees to 500 Degrees F
Durometer (Hardness) Rating
Very Hard
X-Ray Detectable
Not X-Ray Detectable
Item
O-Ring
Type
O-Ring
Product Type
O-Ring
Material
PTFE
Operating Temperature - Maximum
500 Degrees F
Operating Temperature - Minimum
-300 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.614 in, Actual Width 0.07 in, Dash Number 016, Color White, Durometer 55D, Nominal Outside Dia. 3/4 in, Actual Outside Dia. 0.754 in, Temp. Range -300 Degrees to 500 Degrees F, FDA Approved FDA Compliant, Package Quantity 50

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.