Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 020, FEP w/Sil Core, 0.07 In.

  • Mfr # 1WHE3

  • Zoro # G1126842


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Dash Number
020
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
FEP with Silicone Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WHE3
Zoro #
G1126842
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
7/8 in
Actual Inside Dia.
0.864 in
Nominal Outside Dia.
1 in
Actual Outside Dia.
1.004 in
Actual Width
0.07 in
Nominal Width
1/16 in
Outside Diameter - Nominal
1 in
Outside Diameter - Actual
1.004 in
Cross-Section Width
1/16 in
Inside Diameter - Nominal
7/8 in
Width - Actual
0.07 in
Inside Diameter - Actual
0.864 in

Details

Dash Number
020
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
FEP with Silicone Core
O-Ring Material Compatibility
Durometer
85A
Color
Clear with Red Core
X-Ray Detectable
Not X-Ray Detectable
X-Ray Dectectable
No
FDA Approved
FDA Approved
Metal Detectable
Not Metal Detectable
Temp. Range
-75 Degrees to 400 Degrees F
Durometer (Hardness) Rating
Hard
Meets/Exceeds
ASTM D2116
Item
O-Ring
Type
O-Ring
Product Type
O-Ring
Material
FEP with Silicone Core
Operating Temperature - Minimum
-75 Degrees F
Operating Temperature - Maximum
400 Degrees F
Standards
ASTM D2116

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FEP with Silicone Core, Durometer (Hardness) Rating Hard, Nominal Inside Dia. 7/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.864 in, Actual Width 0.07 in, Dash Number 020, Color Clear with Red Core, Durometer 85A, Meets/Exceeds ASTM D2116, Nominal Outside Dia. 1 in, Actual Outside Dia. 1.004 in, Temp. Range -75 Degrees to 400 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.