Zoro Homepage

O-Ring, Dash 021, PTFE, 0.07 In., PK10

  • Mfr # 1RGB9

  • Zoro # G3255025


product price: $5.15
/pk 10, $0.52/ea

Key Features

Dash Number
021
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RGB9
Zoro #
G3255025
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Inside Dia.
15/16 in
Actual Inside Dia.
0.926 in
Nominal Outside Dia.
1 1/16 in
Nominal Width
1/16 in
Actual Width
0.07 in
Actual Outside Dia.
1.066 in
Outside Diameter - Nominal
1 1/16 in
Width - Actual
0.07 in
Inside Diameter - Nominal
15/16 in
Inside Diameter - Actual
0.926 in
Outside Diameter - Actual
1.066 in
Cross-Section Width
1/16 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 15/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.926 in, Actual Width 0.07 in, Dash Number 021, Color White, Durometer 55D, Nominal Outside Dia. 1 1/16 in, Actual Outside Dia. 1.066 in, Temp. Range -100 Degrees to 500 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.