Zoro Homepage

O-Ring, Dash 024, Neoprene, 0.07 In., PK100

  • Mfr # 1BUR1

  • Zoro # G2725816


product price: $3.79
/pk 100, $0.04/ea

Key Features

Dash Number
024
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BUR1
Zoro #
G2725816
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
1 1/8 in
Actual Inside Dia.
1.114 in
Nominal Outside Dia.
1 1/4 in
Actual Outside Dia.
1.254 in
Nominal Width
1/16 in
Actual Width
0.07 in
Outside Diameter - Actual
1.254 in
Cross-Section Width
1/16 in
Inside Diameter - Nominal
1 1/8 in
Inside Diameter - Actual
1.114 in
Outside Diameter - Nominal
1 1/4 in
Width - Actual
0.07 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Neoprene, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/8 in, Nominal Width 1/16 in, Actual Inside Dia. 1.114 in, Actual Width 0.07 in, Dash Number 024, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 1/4 in, Actual Outside Dia. 1.254 in, Temp. Range -40 Degrees to 225 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.