Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 034, Buna N, 0.07 In., PK50

  • Mfr # 1RHD3

  • Zoro # G2094154


product price: $6.69
/pk 50, $0.13/ea

Key Features

Dash Number
034
System of Measurement
Inch
Cross Section Shape
X
Cross-Section Shape
X-Ring
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RHD3
Zoro #
G2094154
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
2 1/8 in
Actual Inside Dia.
2.114 in
Nominal Outside Dia.
2 1/4 in
Actual Outside Dia.
2.254 in
Actual Width
0.07 in
Nominal Width
1/16 in
Outside Diameter - Actual
2.254 in
Width - Actual
0.07 in
Inside Diameter - Nominal
2 1/8 in
Outside Diameter - Nominal
2 1/4 in
Cross-Section Width
1/16 in
Inside Diameter - Actual
2.114 in

Details

Dash Number
034
System of Measurement
Inch
Cross Section Shape
X
Cross-Section Shape
X-Ring
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Medium Hard
Item
O-Ring
Meets/Exceeds
ASTM D2000, SAE J200
Temp. Range
-40 Degrees to 250 Degrees F
FDA Approved
FDA Approved
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
X-Ray Dectectable
No
Type
O-Ring
Product Type
O-Ring
Material
Buna-N
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Standards
ASTM D2000, SAE J200

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/8 in, Nominal Width 1/16 in, Actual Inside Dia. 2.114 in, Actual Width 0.07 in, Dash Number 034, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 1/4 in, Actual Outside Dia. 2.254 in, Temp. Range -40 Degrees to 250 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.