Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 043, PTFE, 0.07 In., PK5

  • Mfr # 1RGD4

  • Zoro # G0689683


product price: $12.49
/pk 5, $2.50/ea

Key Features

Dash Number
043
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1RGD4
Zoro #
G0689683
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Inside Dia.
3 1/2 in
Actual Inside Dia.
3.489 in
Nominal Outside Dia.
3 5/8 in
Actual Width
0.07 in
Actual Outside Dia.
3.629 in
Nominal Width
1/16 in
Width - Actual
0.07 in
Outside Diameter - Actual
3.629 in
Inside Diameter - Nominal
3 1/2 in
Inside Diameter - Actual
3.489 in
Cross-Section Width
1/16 in
Outside Diameter - Nominal
3 5/8 in

Details

Dash Number
043
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
PTFE
O-Ring Material Compatibility
Durometer
55D
Color
White
X-Ray Dectectable
No
FDA Approved
FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Temp. Range
-100 Degrees to 500 Degrees F
Durometer (Hardness) Rating
Very Hard
Item
O-Ring
Type
O-Ring
Product Type
O-Ring
Material
PTFE
Operating Temperature - Minimum
-100 Degrees F
Operating Temperature - Maximum
500 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3 1/2 in, Nominal Width 1/16 in, Actual Inside Dia. 3.489 in, Actual Width 0.07 in, Dash Number 043, Color White, Durometer 55D, Nominal Outside Dia. 3 5/8 in, Actual Outside Dia. 3.629 in, Temp. Range -100 Degrees to 500 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.