Zoro Homepage

O-Ring, Dash 111, Buna N, 0.1 In., PK25

  • Mfr # 5JJY9

  • Zoro # G0324651


product price: $3.89
/pk 25, $0.16/ea

Key Features

Dash Number
111
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JJY9
Zoro #
G0324651
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
7/16 in
Actual Inside Dia.
0.424 in
Nominal Outside Dia.
5/8 in
Actual Width
0.103 in
Actual Outside Dia.
0.63 in
Nominal Width
3/32 in
Inside Diameter - Nominal
7/16 in
Inside Diameter - Actual
0.424 in
Cross-Section Width
3/32 in
Outside Diameter - Nominal
5/8 in
Outside Diameter - Actual
0.63 in
Width - Actual
0.103 in

Details

Dash Number
111
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Medium Hard
Item
O-Ring
FDA Approved
FDA Approved
Metal Detectable
Not Metal Detectable
X-Ray Dectectable
No
X-Ray Detectable
Not X-Ray Detectable
Meets/Exceeds
21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200
Temp. Range
-40 Degrees to 250 Degrees F
Type
O-Ring
Product Type
O-Ring
Material
Buna-N
Standards
21 CFR177.2600, ASTM D2000, NSF 61, SAE J200
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.424 in, Actual Width 0.103 in, Dash Number 111, Color Black, Durometer 70A, Meets/Exceeds 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200, Nominal Outside Dia. 5/8 in, Actual Outside Dia. 0.63 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.