Zoro Homepage

O-Ring, Dash 112, PTFE, 0.1 In., PK25

  • Mfr # 1RGE1

  • Zoro # G0395631


product price: $8.49
/pk 25, $0.34/ea

Key Features

Dash Number
112
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RGE1
Zoro #
G0395631
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Inside Dia.
1/2 in
Actual Inside Dia.
0.487 in
Nominal Outside Dia.
11/16 in
Nominal Width
3/32 in
Actual Outside Dia.
0.693 in
Actual Width
0.103 in
Cross-Section Width
3/32 in
Outside Diameter - Nominal
11/16 in
Outside Diameter - Actual
0.693 in
Inside Diameter - Actual
0.487 in
Width - Actual
0.103 in
Inside Diameter - Nominal
1/2 in

Details

Dash Number
112
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
PTFE
O-Ring Material Compatibility
Durometer
55D
Color
White
Temp. Range
-300 Degrees to 500 Degrees F
Item
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Durometer (Hardness) Rating
Very Hard
FDA Approved
FDA Approved
X-Ray Dectectable
No
Metal Detectable
Not Metal Detectable
Type
O-Ring
Product Type
O-Ring
Material
PTFE
Operating Temperature - Minimum
-300 Degrees F
Operating Temperature - Maximum
500 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 0.487 in, Actual Width 0.103 in, Dash Number 112, Color White, Durometer 55D, Nominal Outside Dia. 11/16 in, Actual Outside Dia. 0.693 in, Temp. Range -300 Degrees to 500 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.