Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 112, PU, 0.1 In., PK10

  • Mfr # 1WHA9

  • Zoro # G2766416


product price: $8.49
/pk 10, $0.85/ea

Key Features

Dash Number
112
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WHA9
Zoro #
G2766416
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
1/2 in
Actual Inside Dia.
0.487 in
Nominal Outside Dia.
11/16 in
Nominal Width
3/32 in
Actual Width
0.103 in
Actual Outside Dia.
0.693 in
Outside Diameter - Actual
0.693 in
Inside Diameter - Actual
0.487 in
Outside Diameter - Nominal
11/16 in
Inside Diameter - Nominal
1/2 in
Cross-Section Width
3/32 in
Width - Actual
0.103 in

Details

Dash Number
112
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Polyurethane
O-Ring Material Compatibility
Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease
Durometer
70A
Color
Black
Temp. Range
-40 Degrees to 180 Degrees F
X-Ray Dectectable
No
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable
Item
O-Ring
Durometer (Hardness) Rating
Medium Hard
Meets/Exceeds
ASTM D2000, SAE J200
Type
O-Ring
Product Type
O-Ring
Material
Polyurethane
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Standards
ASTM D2000, SAE J200

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Polyurethane, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 0.487 in, Actual Width 0.103 in, Dash Number 112, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 11/16 in, Actual Outside Dia. 0.693 in, Temp. Range -40 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.