Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 114, FEP, Viton Core, 0.1 In.

  • Mfr # 1WLU6

  • Zoro # G2639217


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Dash Number
114
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
FEP with Viton Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WLU6
Zoro #
G2639217
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
5/8 in
Actual Inside Dia.
0.612 in
Nominal Outside Dia.
13/16 in
Actual Outside Dia.
0.818 in
Nominal Width
3/32 in
Actual Width
0.103 in
Width - Actual
0.103 in
Outside Diameter - Actual
0.818 in
Inside Diameter - Nominal
5/8 in
Cross-Section Width
3/32 in
Inside Diameter - Actual
0.612 in
Outside Diameter - Nominal
13/16 in

Details

Dash Number
114
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
FEP with Viton Core
O-Ring Material Compatibility
Durometer
90A
Color
Clear with Black Core
Metal Detectable
Not Metal Detectable
Durometer (Hardness) Rating
Very Hard
X-Ray Dectectable
No
X-Ray Detectable
Not X-Ray Detectable
Temp. Range
-15 Degrees to 400 Degrees F
FDA Approved
FDA Approved
Item
O-Ring
Meets/Exceeds
ASTM D2116
Type
O-Ring
Product Type
O-Ring
Material
FEP with Viton(R) Core
Standards
ASTM D2116
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-15 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FEP with Viton Core, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.612 in, Actual Width 0.103 in, Dash Number 114, Color Clear with Black Core, Durometer 90A, Meets/Exceeds ASTM D2116, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.818 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.