Zoro Homepage

O-Ring, Dash 116, Viton ETP, 0.1 In., PK2

  • Mfr # 3CRU7

  • Zoro # G2577032


product price: $7.15
/pk 2, $3.58/ea

Key Features

Dash Number
116
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton ETP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CRU7
Zoro #
G2577032
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Inside Dia.
3/4 in
Actual Inside Dia.
0.737 in
Nominal Outside Dia.
15/16 in
Actual Outside Dia.
0.943 in
Actual Width
0.103 in
Nominal Width
3/32 in
Outside Diameter - Actual
0.943 in
Outside Diameter - Nominal
15/16 in
Inside Diameter - Nominal
3/4 in
Width - Actual
0.103 in
Cross-Section Width
3/32 in
Inside Diameter - Actual
0.737 in

Details

Dash Number
116
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton ETP
O-Ring Material Compatibility
Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
75A
Color
Black
X-Ray Dectectable
No
Durometer (Hardness) Rating
Medium Hard
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
FDA Approved
Metal Detectable
Not Metal Detectable
Temp. Range
-10 Degrees to 400 Degrees F
Meets/Exceeds
ASTM D2000, SAE J200
Item
O-Ring
Type
O-Ring
Product Type
O-Ring
Material
Viton(R)
Operating Temperature - Minimum
-10 Degrees F
Standards
ASTM D2000, SAE J200
Operating Temperature - Maximum
400 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton ETP, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/4 in, Nominal Width 3/32 in, Actual Inside Dia. 0.737 in, Actual Width 0.103 in, Dash Number 116, Color Black, Durometer 75A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 15/16 in, Actual Outside Dia. 0.943 in, Temp. Range -10 Degrees to 400 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.