Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 118, Neoprene, 0.1 In., PK100

  • Mfr # 1BUV8

  • Zoro # G2333177


product price: $4.29
/pk 100, $0.04/ea

Key Features

Dash Number
118
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BUV8
Zoro #
G2333177
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
7/8 in
Actual Inside Dia.
0.862 in
Nominal Outside Dia.
1 1/16 in
Nominal Width
3/32 in
Actual Outside Dia.
1.068 in
Actual Width
0.103 in
Inside Diameter - Actual
0.862 in
Outside Diameter - Nominal
1 1/16 in
Cross-Section Width
3/32 in
Outside Diameter - Actual
1.068 in
Width - Actual
0.103 in
Inside Diameter - Nominal
7/8 in

Details

Dash Number
118
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Neoprene
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
Metal Detectable
Not Metal Detectable
Meets/Exceeds
ASTM D2000, SAE J200
Item
O-Ring
X-Ray Detectable
Not X-Ray Detectable
X-Ray Dectectable
No
FDA Approved
Not FDA Approved
Temp. Range
-40 Degrees to 275 Degrees F
Durometer (Hardness) Rating
Medium Hard
Type
O-Ring
Product Type
O-Ring
Material
Neoprene
Operating Temperature - Maximum
275 Degrees F
Standards
ASTM D2000, SAE J200
Operating Temperature - Minimum
-40 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Neoprene, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.862 in, Actual Width 0.103 in, Dash Number 118, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 1/16 in, Actual Outside Dia. 1.068 in, Temp. Range -40 Degrees to 275 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.